Beli gasket epdm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SEKISUI EPDM-Gasket
    Mulai

    Rp53.900

    SEKISUI EPDM-Gasket
    Deskripsi:
    -Packing made of rubber(EPDM)with excellent corrosion resistance.-This flange can be used safely with high water pressure in acidic or alkaline chemical, as well as sea water without corroding.-Has a high sealability with double round protrusion r
    atribut:
    • Thickness (mm): 3
  2. Daiko Epdm Gasket
    Mulai

    Rp39.900

    Daiko Epdm Gasket
    atribut:
    • Thickness (mm): 3
    • Working Temperature Range: -40degrees to 100degrees
  3. AMD Butt Fusion Welding Machine Manual Series
    Mulai

    Rp26.999.900

    AMD Butt Fusion Welding Machine Manual Series
    Deskripsi:
    SHDS 160T A2 and SHDS 200T A2 is manual butt fusion welder for pipes up to 160mm 200mm and 250mm.With compact and portable design, it will enable operators to work in the complicated condition. The heating plate with digital displayhelp operator reading the temperature in precise and convenient way. It is suitable for welding plastic pipe and fittings made of HDPE,PP, PVDF.
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Heating Plate Maximum Temperature (°C): 270
  4. HUASHENG Rubber Flange Gasket EPDM ASTM
    Mulai

    Rp89.900

    HUASHENG Rubber Flange Gasket EPDM ASTM
    atribut:
    • Material: EPDM
    • Standard: ASTM
  5. TRUSCO EPDM Rubber Sponge (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp449.900

  6. Asahi AV AV Full Face Type Gasket
    Mulai

    Rp35.900

    Asahi AV AV Full Face Type Gasket
    Deskripsi:
    Since it is an integrally molded product, there is no uneven thickness and the surface is smooth. Since there are two O-ring-shaped protrusions, it will not leak even if the surface pressure is low. Since the hardness of the rubber is appropriate, it can buffer against thermal stress and piping stress. Since it is made of high quality virgin rubber, it will have a longer life.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Dimensions t (mm): 3
    • Material: EPDM (ethylene propylene rubber), etc.
    • Nominal Pressure: 10K
    • Standard: 10K
  7. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  8. monotaro.id U Bolt + 2 mur
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

  9. NICHIASU Ebilon Gasket
    Mulai

    Rp52.900

    NICHIASU Ebilon Gasket
    atribut:
    • Thickness (mm): 5
  10. TRUSCO NonAsbestos Gasket Sheet No.4612
    56%
    Mulai

    Rp7.900

    TRUSCO NonAsbestos Gasket Sheet No.4612
    Deskripsi:
    -A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).
    atribut:
    • Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
    • Working Temperature Range: -50 to 180°C
  11. monotaro.id Dynabolt (Baut Angkur Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  12. TRUSCO EPDM Rubber Sponge Roll (Spon Karet)
    52%
    Mulai

    Rp1.599.900

    TRUSCO EPDM Rubber Sponge Roll (Spon Karet)
    Deskripsi:
    -Excellent in water repellency, weather resistance and sound proof.-Surface coating type non-migratory EPDM sponge.-Cushioning material, protection materials.
  13. Non Brand Gasket Rubber
    Mulai

    Rp399.900

    Non Brand Gasket Rubber
    Deskripsi:
    Gakset ini terbuat dari bahan campuran karet yang digunakan dalam pembuatan bantalan berupa polycholoprene asli tahan kristalisasi atau polyisoprene asli ( karet alam ) saja sebagai polimer mentah.
    atribut:
    • Gasket Material: EPDM
    • Thickness (mm): 3
  14. ASAHI Steam-Resistant EPDM Flange Gaskets
    Mulai

    Rp319.900

    ASAHI Steam-Resistant EPDM Flange Gaskets
    Deskripsi:
    These EPDM full-face gaskets have two molded concentric inner rings that increase the gasket's radial strength so that fittings require less torque when tightening. Full-face gaskets cover the entire surface area of the flange and include holes to insert flange bolts and ease alignment. The gasket extends to the outside diameter of the flange which prevents dirt and contaminants from entering the joint. These gaskets are typically used with flat-face (FF) flange fittings so that the mating flange components fit flush against the gasket. Full-face gaskets require the joint to be disassembled to install.
    atribut:
    • UNSPSC: 31181501
    • Binder Material: None
    • Color: Black
    • FDA Approved: No
    • For Flange ANSI Class: 150
    • Gasket Material: EPDM
    • Gasket Type: Full-Face Gasket
    • Hardness (Shore A): 65 to 70
    • Includes Mounting Hardware: No
    • Inner Ring: EPDM
    • Maximum Operating Pressure: 230
    • Maximum Operating Temperature (°F): 195
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -40
    • Thickness (inch): 5/64
    • X-Ray Detectable: No
  15. SEKISUI ESLON EPDM-Gasket
    Mulai

    Rp119.900

    SEKISUI ESLON EPDM-Gasket
    Deskripsi:
    -Packing made of rubber(EPDM)with excellent corrosion resistance.-This flange can be used safely with high water pressure in acidic or alkaline chemical, as well as sea water without corroding.-Has a high sealability with double round protrusion ribs. -Chemical plants chemical piping, semiconductor factory pure piping, fishery factory seawater piping and food factory waste water treatment line. -Food hygiene law dissolution test accepted product-JIS K 6353 rubber leaching test for water supply passed-For flat face-JIS 10K specification
    atribut:
    • Thickness (mm): 3
  16. Non Brand Steam-Resistant EPDM Flange Gasket
    Mulai

    Rp109.900

    Non Brand Steam-Resistant EPDM Flange Gasket
    Deskripsi:
    These cross-linked polyethylene (XLPE) chemical hose assemblies are used for transferring industrial chemicals in pressure, gravity-flow, and suction applications. These hoses have male NPT (National Pipe Taper) fittings on their ends. The fittings have tapered threads that create a tight seal when connected to compatible equipment. The hoses' tube is made from modified cross-linked polyethylene, which provides excellent high-temperature chemical resistance. The hoses' cover is made from EPDM (ethylene propylene diene monomer), which provides excellent resistance to ozone and abrasion and offers good resistance to heat and chemicals.
    atribut:
    • Binder Material: None
    • Color: Black
    • For Flange ANSI Class: 150
    • For Fluid Type: Steam; Water
    • For Location: Outdoor
    • Gasket Material: EPDM
    • Hardness: Shore 60A
    • Maximum Operating Pressure (psi): 150
    • Maximum Operating Temperature (°F): 250
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -30
    • Standards: ASME B16.21; ASTM D2000 BA 607
    • Thickness (inch): 1/8
    • X-Ray Detectable: No
  17. Akitsu Flange Gasket
    Mulai

    Rp279.900

    Akitsu Flange Gasket
    atribut:
    • Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
    • Thickness (mm): 3
    • Number of Holes: 4
    • Working Pressure (k): 10
    • Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
  18. Sherlock Mild Steel Bolts (Baut Baja Ringan)
    20%
    Mulai

    Rp10.900

Daftar Harga gasket epdm Terbaru October 2026
SEKISUI EPDM-GasketRp53.900
Daiko Epdm GasketRp39.900
AMD Butt Fusion Welding Machine Manual SeriesRp26.999.900
HUASHENG Rubber Flange Gasket EPDM ASTMRp89.900
TRUSCO EPDM Rubber Sponge (Spon Karet)Rp449.900
Asahi AV AV Full Face Type GasketRp35.900
Everlasting Rubber Sheet Packing (Spon Karet)Rp159.900
monotaro.id U Bolt + 2 murRp26.900
NICHIASU Ebilon GasketRp52.900
TRUSCO NonAsbestos Gasket Sheet No.4612Rp7.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)